| Length Through Bore | 4 in |
| Material Internal Use | Carbon Steel |
| O.D. | 8.252 in |
| Finished Bore Size | 2.625 in |
| Weight | 26.62 LB |
| EAN or UPC | 697950284293 |
| Length Through Bore | 4 in |
| Material Internal Use | Carbon Steel |
| O.D. | 8.252 in |
| Finished Bore Size | 2.625 in |
| Weight | 26.62 LB |
| EAN or UPC | 697950284293 |