| Finished Bore Size | 3.625 in |
| Length Through Bore | 4 in |
| O.D. | 8.252 in |
| Material Internal Use | Carbon Steel |
| Weight | 20.76 LB |
| EAN or UPC | 697950284194 |
| Finished Bore Size | 3.625 in |
| Length Through Bore | 4 in |
| O.D. | 8.252 in |
| Material Internal Use | Carbon Steel |
| Weight | 20.76 LB |
| EAN or UPC | 697950284194 |