- 10" Conveyor Diameter
- 10 ft Length
- 16 ga. Thickness
- Flanged Trough Cover
caution
- Tooth clutches are normally engaged when stationary
| Steel Thickness | 16 ga. |
| Type | Flanged |
| Length | 10 ft |
| Conveyor Dia. | 10 in |
| Weight | 34.0 LB |
| EAN or UPC | 697950088877 |
| Steel Thickness | 16 ga. |
| Type | Flanged |
| Length | 10 ft |
| Conveyor Dia. | 10 in |
| Weight | 34.0 LB |
| EAN or UPC | 697950088877 |