Skip to content Skip to navigation menu
Martin1100T-HUB2 3/4

1100T-HUB2 3/4

GRID CPLG HUB, 1100T-HUB BTS, KWY, 2 SS
Item #117990363
Martin1100T-HUB2 3/4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Finished Bore Size 2.75 in
Length Through Bore 4.748 in
Bore Type Finished Bore
O.D. 7.472 in
Material Internal Use Carbon Steel
Weight 30.55 LB
EAN or UPC 697950291468
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison