| Bore Type | Finished Bore |
| O.D. | 9.876 in |
| Length Through Bore | 4.007 in |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 1.5 in |
| Weight | 31.43 LB |
| EAN or UPC | 697950284132 |
| Bore Type | Finished Bore |
| O.D. | 9.876 in |
| Length Through Bore | 4.007 in |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 1.5 in |
| Weight | 31.43 LB |
| EAN or UPC | 697950284132 |