| Finished Bore Size | 3.625 in |
| O.D. | 8.192 in |
| Bore Type | Finished Bore |
| Length Through Bore | 5 in |
| Material Internal Use | Carbon Steel |
| Weight | 35.91 LB |
| EAN or UPC | 697950291062 |
| Finished Bore Size | 3.625 in |
| O.D. | 8.192 in |
| Bore Type | Finished Bore |
| Length Through Bore | 5 in |
| Material Internal Use | Carbon Steel |
| Weight | 35.91 LB |
| EAN or UPC | 697950291062 |