| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Finished Bore Size | 3.875 in |
| O.D. | 8.192 in |
| Length Through Bore | 5 in |
| Weight | 33.82 LB |
| EAN or UPC | 697950291048 |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Finished Bore Size | 3.875 in |
| O.D. | 8.192 in |
| Length Through Bore | 5 in |
| Weight | 33.82 LB |
| EAN or UPC | 697950291048 |