| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 5 in |
| Finished Bore Size | 4.5 in |
| O.D. | 8.192 in |
| Weight | 27.99 LB |
| EAN or UPC | 697950291024 |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 5 in |
| Finished Bore Size | 4.5 in |
| O.D. | 8.192 in |
| Weight | 27.99 LB |
| EAN or UPC | 697950291024 |