| Material Internal Use | Carbon Steel |
| O.D. | 8.192 in |
| Finished Bore Size | 4.438 in |
| Bore Type | Finished Bore |
| Length Through Bore | 5 in |
| Weight | 28.61 LB |
| EAN or UPC | 697950290959 |
| Material Internal Use | Carbon Steel |
| O.D. | 8.192 in |
| Finished Bore Size | 4.438 in |
| Bore Type | Finished Bore |
| Length Through Bore | 5 in |
| Weight | 28.61 LB |
| EAN or UPC | 697950290959 |