| Length Through Bore | 4.084 in |
| Finished Bore Size | 1.625 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| O.D. | 10.875 in |
| Weight | 61.97 LB |
| EAN or UPC | 697950290942 |
| Length Through Bore | 4.084 in |
| Finished Bore Size | 1.625 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| O.D. | 10.875 in |
| Weight | 61.97 LB |
| EAN or UPC | 697950290942 |