Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Steel Body Pick

1112

Steel Body Pick
Item #100968868
  • Body Pick
Steel Body Pick
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Body Pick

description

  • Body Picks are drop forged from high carbon steel, heat treated, quenched and tempered and are available in a variety of configurations and lengths. They are special purpose hand tools designed for hand prying and/or twisting action to move hard to reach auto body metal work. The light chisel bit pick is light duty. Chisel bit 11/16”. Length 16”.

features

  • High Carbon Steel Through Hardened
Weight 0.66 LB
EAN or UPC 697950141794
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison