- Grid Coupling
- 1120 Coupling Size
- 5.87 in Length Through Bore
- 2.37 in Minimum Bore Diameter
- 5 in Maximum Bore Diameter
description
- Martin Blue-Flex® Grid Couplings handle high torque levels and high RPM applications in a small package. Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components. Martin Blue-Flex Couplings are available in sizes 1020 to 1170 in vertical and horizontal configurations with a rough stock bore.
| Coupling Size | 1120 |
| Length Through Bore | 5.87 in |
| Style | M10 |
| Connecting Medium | Metal Grid |
| Bore Dia. [Max] | 5 in |
| Hub O.D. | 7.03 in |
| Bore Type | Reborable |
| Torque | 121000 in lb |
| Gap | 0.25 in |
| RPM [Max] | 2025 rpm |
| Hub Dia. | 7.03 in |
| Outside Dia. | 12.13 in |
| Bore Dia. [Min] | 2.3700 in |
| Coupling Type | Grid Assembly |
| Weight | 178.57 LB |

