| O.D. | 9.254 in |
| Length Through Bore | 5.874 in |
| Finished Bore Size | 3.875 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Weight | 54.69 LB |
| EAN or UPC | 697950290843 |
| O.D. | 9.254 in |
| Length Through Bore | 5.874 in |
| Finished Bore Size | 3.875 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Weight | 54.69 LB |
| EAN or UPC | 697950290843 |