| Material Internal Use | Carbon Steel |
| Finished Bore Size | 5 in |
| Length Through Bore | 5.874 in |
| Bore Type | Finished Bore |
| O.D. | 9.254 in |
| Weight | 41.62 LB |
| EAN or UPC | 697950290782 |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 5 in |
| Length Through Bore | 5.874 in |
| Bore Type | Finished Bore |
| O.D. | 9.254 in |
| Weight | 41.62 LB |
| EAN or UPC | 697950290782 |