| Finished Bore Size | 5 in |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 6.374 in |
| O.D. | 10.754 in |
| Bore Type | Finished Bore |
| Weight | 79.31 LB |
| EAN or UPC | 697950290744 |
| Finished Bore Size | 5 in |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 6.374 in |
| O.D. | 10.754 in |
| Bore Type | Finished Bore |
| Weight | 79.31 LB |
| EAN or UPC | 697950290744 |