| Material Internal Use | Carbon Steel |
| Length Through Bore | 7.197 in |
| Bore Type | Finished Bore |
| O.D. | 12.255 in |
| Finished Bore Size | 5.5 in |
| Weight | 125.55 LB |
| EAN or UPC | 697950290683 |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 7.197 in |
| Bore Type | Finished Bore |
| O.D. | 12.255 in |
| Finished Bore Size | 5.5 in |
| Weight | 125.55 LB |
| EAN or UPC | 697950290683 |