Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
14 in Steel Material Body File

1163F

14 in Steel Material Body File
Item #100968905
  • Body File
14 in Steel Material Body File
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Body File

description

  • Body Files are vixen milled, curved tooth plain blade files, 14” lg. The Adjustable and Flexible File Holders provide a means of conveniently holding and bending the body file to conform to the crown of the auto body metal panel. These are special purpose hand tools commonly used in auto body metal refinishing. Plain blade. Half round shell, 8 tooth. Concave for shallow concave work. 14” long
Overall Length 14 in
Material Steel
Weight 0.6 LB
EAN or UPC 697950141893
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison