| Bore Type | Finished Bore |
| Keyway Size | 5/8 X 5/16 in |
| Material External Use | Cast Iron |
| Coupling Size | 11 |
| Bore Size [Max] | 3.875 in |
| Length Through Bore | 3.438 in |
| No. of Set Screws | 2 |
| O.D. | 8.625 in |
| Material Internal Use | Cast Iron |
| Finished Bore Size | 2.625 in |
| Weight | 19.12 LB |
| EAN or UPC | 697950991276 |

