- 12" Screw Diameter
- 2" Coupling Diameter
- 0.188" Flight Thickness Outside Edge
- 142" Length
- Right Hand Sectional Conveyor Screw
description
- Individual flights or turns blanked from steel plates and formed into a spiral or helix of the desired diameter and pitch to fit conveyor screw pipes.The flights are butt welded to form a continuous conveyor screw.Modifications can be furnished, such as, fabrication from various metals, different flight thicknesses, other diameters, and pitches.The butt weld is the same thickness in the full cross section.
Pipe O.D. | 2 7/8 in |
Length | 142 in |
Type | Sectional, Screw |
Flight Thickness Outside | 0.1875 in |
Flight Thickness Inside | 0.375 in |
Screw Diameter | 12 in |
Coupling O.D. | 2 in |
Pipe I.D. | 2 1/2 in |
Right / Left Hand | Right Hand |
Weight | 156.0 LB |
EAN or UPC | 697950094151 |