- Size 13
- Type E Coupling Sleeve
features
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
- Easy installation and maintenance free
- No lubrication
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
| Insert Style | Two Piece |
| Outside Dia. | 11 3/16 in |
| HP @ RPM | 324 hp @ 1800 rpm |
| Torsional Stiffness (Inch Pounds/Radian) | 3350 |
| RPM [Max] | 2,400 rpm |
| Color | Black |
| Torque Rating [Max] | 11,350.0 in lb |
| Coupling Size | 13 |
| Temperature Range [Max] | 275 °F |
| Temperature Range [Min] | -30 °F |
| Material | EPDM |
| Sleeve Type | E |
| Material External Use | Rubber |
| Weight | 10.71 LB |
| EAN or UPC | 697950275932 |

