Martin
14MX224S37-4030
Synchronous Sheave; 14 mm Belt Pitch; 224 Teeth; 37 mm Belt Width; Taper Lock Bushed
Item #110933163
- Synchronous Sheave
- 14 mm Belt Pitch
- 224 Teeth
- 37 mm Belt Width
- Taper Lock Bushed
| Inch/Metric | Metric |
| Belt Width | 37 mm |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 4.377 in |
| Material External Use | Steel |
| Bushing Type | Taper Lock |
| Sprocket Style | C |
| Material | Steel |
| Pitch Dia. | 39.300 in |
| Construction Internal | Spoked |
| Length Through Bore | 3 in |
| O.D. | 39.19 in |
| No. of Teeth | 224 |
| Material Internal Use | Cast Iron |
| Teeth Face Width | 2.052 in |
| Belt Pitch | 14 mm |
| No. of Strands Across | 1 |
| Bushing Series | 4030 |
| Bore Type | Taper Lock Bushed |
| Outside Dia. | 39.19 in |
| Type | C |
| Pitch Diameter | 39.300 in |
| Width Across Teeth | 2.06 in |
| Bushing Bore Size [Max] | 4.377 in |
| Bore Range [Max] | 4 in |
| Finish | Protective Coating |
| Weight | 229.1 LB |
| EAN or UPC | 697950722603 |
