Martin
14MX45S37-3020
Synchronous Sheave; 14 mm Belt Pitch; 45 Teeth; 37 mm Belt Width; Taper Lock Bushed
Item #110933214
- Synchronous Sheave
- 14 mm Belt Pitch
- 45 Teeth
- 37 mm Belt Width
- Taper Lock Bushed
| Bore Range [Max] | 3 in |
| Sprocket Style | A |
| No. of Teeth | 45 |
| Type | A |
| Pitch Dia. | 7.895 in |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Flange O.D. [Max] | 8.400 in |
| Inch/Metric | Metric |
| Outside Dia. | 7.785 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | 3020 |
| Teeth Face Width | 2.052 in |
| Construction Internal | Solid |
| Bore Size [Max] | 3.201 in |
| Pitch Diameter | 7.895 in |
| Material External Use | Steel |
| Bushing Type | Taper Lock |
| Bushing Bore Size [Max] | 3.201 in |
| No. of Strands Across | 1 |
| Bore Type | Taper Lock Bushed |
| Length Through Bore | 2.120 in |
| Finish | Protective Coating |
| Belt Pitch | 14 mm |
| Belt Width | 37 mm |
| Width Across Teeth | 2.06 in |
| O.D. | 7.785 in |
| Weight | 15.8 LB |
| EAN or UPC | 697950721880 |
