Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Steel Fiberglass Handle Hammer

158FGMS

Steel Fiberglass Handle Hammer
Item #101454949
  • Steel Material External Use
Steel Fiberglass Handle Hammer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Material External Use

description

  • Body Hammers are drop forged from high carbon steel, heat treated, quenched and have tempered heads. They have a burnt lacquer finish, Grade B (or better), and Hickory wooden handles or cushion grip fiberglass handles. The hammer was one of the basic hand tools around which the body and fender repair trade was developed. The sharp point finishing hammer has a sharp point, which allows for long reach. It is used for low spots on high crown panels and other work with long reach. Round face—1 9/16” diameter. Sharp point 3” long.

features

  • Fiberglass Handle With Vinyl Comfort Grip
  • Alloy Steel Through Hardened
Material Steel
Weight 0.79 LB
EAN or UPC 697950327976
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison