- 16" Conveyor Diameter
- 10 ft Length
- 12 ga. Thickness
- Flanged Trough Cover
caution
- Steel conducts electricity.
| Type | Flanged |
| Steel Thickness | 12 ga. |
| Conveyor Dia. | 16 in |
| Length | 10 ft |
| Weight | 83.0 LB |
| EAN or UPC | 697950101354 |
| Type | Flanged |
| Steel Thickness | 12 ga. |
| Conveyor Dia. | 16 in |
| Length | 10 ft |
| Weight | 83.0 LB |
| EAN or UPC | 697950101354 |