Skip to content Skip to navigation menu
16 in Standard Discharge Spout

16TSD12

16 in Standard Discharge Spout
Item #100847502
  • 16 in Conveyor Diameter
  • Std. Discharge Style
16 in Standard Discharge Spout
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 in Conveyor Diameter
  • Std. Discharge Style

features

  • Plain spout openings are cut in the trough permitting free material discharge
Weight 21.0 LB
EAN or UPC 697950102221
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison