- Open End
- Industrial Black Finish
description
- Single Head Open End Wrenches (also referred to as “Engineer’s” wrenches) are drop forged from steel bar. They are available in fractional sizes only from 1/2” through 5”.These are special purpose single end wrenches with an extra thick 15 degree angled opening designed for heavy industrial service. 1-13/16” and larger sizes have a tapered handle. They come in an industrial black finish.
features
- High Grade Carbon Steel
- Black Industrial Finish
| Head Thickness | 1 1/2 in |
| Material | Steel |
| Wrench Type | 15° Angle |
| Overall Length | 30 in |
| Finish | Industrial Black |
| Type | Open End |
| Head Width | 6 3/8 in |
| Wrench Opening | 3 1/8 in |
| Inch/Metric | Inch |
| Weight | 23.33 LB |
| EAN or UPC | 697950142753 |

