| O.D. | 18 in |
| Coupling O.D. | 3 in |
| Bolt Hole Length | 3 1/2 in |
| Hanger Type | 226 |
| Oil Pipe | Yes |
| Bolt Hole Width | 19 in |
| Material Internal Use | Carbon Steel |
| Conveyor Dia. | 18 in |
| Mounting Distance (Drop) | 12 1/8 in |
| Style | 226 |
| Weight | 41.0 LB |
| EAN or UPC | 697950102887 |
| O.D. | 18 in |
| Coupling O.D. | 3 in |
| Bolt Hole Length | 3 1/2 in |
| Hanger Type | 226 |
| Oil Pipe | Yes |
| Bolt Hole Width | 19 in |
| Material Internal Use | Carbon Steel |
| Conveyor Dia. | 18 in |
| Mounting Distance (Drop) | 12 1/8 in |
| Style | 226 |
| Weight | 41.0 LB |
| EAN or UPC | 697950102887 |