| Conveyor Dia. | 18 in |
| Radius | 9 1/2 in |
| Trough Thickness | 0.135 in |
| Trough Thickness/Gauge | 10 ga. |
| Material External Use | Steel |
| Radius Center Height | 12 1/8 in |
| Flange Type | Angle |
| Flange Width | 2.5 in |
| Width - Inner | 19 in |
| Material Internal Use | Carbon Steel |
| Length | 12 ft |
| Weight | 423.0 LB |
| EAN or UPC | 697950103167 |

