- 18" Screw Diameter
- 3" Coupling Diameter
- 0.156" Flight Thickness Outside Edge
- 141" Length
- Right Hand Helicoid Flighting
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| Flight Thickness Inside | 0.3125 in |
| Pipe I.D. | 4 in |
| Right / Left Hand | Right Hand |
| Type | Helicoid, Flighting Only |
| Flight Thickness Outside | 0.15625 in |
| Length | 141 in |
| Pipe O.D. | 4 1/2 in |
| Screw Diameter | 18 in |
| Coupling O.D. | 3 in |
| Weight | 167.0 LB |

