Skip to content Skip to navigation menu
20 in Standard Discharge Spout

20TSD7

20 in Standard Discharge Spout
Item #100847585
  • 20 in Conveyor Diameter
  • Std. Discharge Style
20 in Standard Discharge Spout
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 in Conveyor Diameter
  • Std. Discharge Style

description

  • Standard discharge spouts and gates are available for either conveyor trough or tubular housing in several designs, operated either manually or by remote controls.In installations where it is possible to overfilll the device to which material is being transported, an additional overflow discharge opening or overflow relief device should be provided.

features

  • Plain spout openings are cut in the trough permitting free material discharge
Weight 67.0 LB
EAN or UPC 697950109770
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison