- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 22 Tooth
- 2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Pitch Diameter | 3.501 in |
| Pitch Dia. | 3.501 in |
| Outside Dia. | 3.447 in |
| Construction Internal | Solid |
| Material External Use | Steel |
| Finished Bore | N/A |
| Hub Projection | 1 in |
| Bushing Type | None |
| Bushing Bore Size [Min] | 1 in |
| Flange O.D. | 3.733 in |
| Bore Range [Min] | 1 in |
| Hardened Teeth | With Hardened Teeth |
| Bushing Bore Size [Max] | 1.875 in |
| Bore Range [Max] | 1.875 in |
| Belt Size | H |
| No. of Teeth | 22 |
| Bore Size [Min] | 1 in |
| Belt Width | 2 in |
| Length Through Bore | 3.343 in |
| Bore Type | Rough Bore |
| Hub Dia. | 2 7/8 in |
| Belt Pitch | 1/2 in |
| Material | Steel |
| Type | DF-1 |
| Material Internal Use | Atomized Metals |
| Teeth Face Width | 2.344 in |
| Bushing Series | N/A |
| Bore Size [Max] | 1.875 in |
| Hub Type | B |
| Weight | 6.3 LB |
| EAN or UPC | 697950151410 |

