- 24" Conveyor Diameter
- 12 ft Length
- 12 ga. Thickness
- Flanged Trough Cover
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Steel Thickness | 12 ga. |
| Type | Flanged |
| Conveyor Dia. | 24 in |
| Length | 12 ft |
| Weight | 139.2 LB |
| EAN or UPC | 697950112060 |

