| Bore Size [Max] | 1.438 in |
| O.D. | 2.5 in |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 1.25 in |
| Weight | 1.7 LB |
| EAN or UPC | 697950065793 |
| Bore Size [Max] | 1.438 in |
| O.D. | 2.5 in |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 1.25 in |
| Weight | 1.7 LB |
| EAN or UPC | 697950065793 |