- Accessory
- Steel Material
description
- This is an 17" clip rail that holds 15-1/2" drive sockets
| Material | Steel |
| Type | Accessory |
| Weight | 0.2 LB |
| EAN or UPC | 697950375601 |
| Material | Steel |
| Type | Accessory |
| Weight | 0.2 LB |
| EAN or UPC | 697950375601 |