| Face Width | 1.375 in |
| Material External Use | Cast Iron |
| Bore Type | Rough Bore |
| No. of Grooves | 2 |
| Pitch Dia. | 12 in |
| O.D. | 12.25 in |
| Construction Internal | Arm/Spoke |
| Material Internal Use | Cast Iron |
| Belt Cross Section | 4L, A |
| Weight | 10.5 LB |
| EAN or UPC | 697950230962 |
| Face Width | 1.375 in |
| Material External Use | Cast Iron |
| Bore Type | Rough Bore |
| No. of Grooves | 2 |
| Pitch Dia. | 12 in |
| O.D. | 12.25 in |
| Construction Internal | Arm/Spoke |
| Material Internal Use | Cast Iron |
| Belt Cross Section | 4L, A |
| Weight | 10.5 LB |
| EAN or UPC | 697950230962 |