| Bore Type | Rough Bore |
| Face Width | 1.375 in |
| Belt Cross Section | 4L, A |
| Material Internal Use | Cast Iron |
| O.D. | 14.25 in |
| Material External Use | Cast Iron |
| No. of Grooves | 2 |
| Construction Internal | Arm/Spoke |
| Pitch Dia. | 14 in |
| Weight | 13.1 LB |
| EAN or UPC | 697950231075 |
| Bore Type | Rough Bore |
| Face Width | 1.375 in |
| Belt Cross Section | 4L, A |
| Material Internal Use | Cast Iron |
| O.D. | 14.25 in |
| Material External Use | Cast Iron |
| No. of Grooves | 2 |
| Construction Internal | Arm/Spoke |
| Pitch Dia. | 14 in |
| Weight | 13.1 LB |
| EAN or UPC | 697950231075 |