| Pitch Dia. | 18 in |
| O.D. | 18.25 in |
| Bore Type | Rough Bore |
| Material External Use | Cast Iron |
| Belt Cross Section | 4L, A |
| Face Width | 1.375 in |
| Construction Internal | Arm/Spoke |
| No. of Grooves | 2 |
| Material Internal Use | Cast Iron |
| Weight | 17.1 LB |
| EAN or UPC | 697950231150 |
| Pitch Dia. | 18 in |
| O.D. | 18.25 in |
| Bore Type | Rough Bore |
| Material External Use | Cast Iron |
| Belt Cross Section | 4L, A |
| Face Width | 1.375 in |
| Construction Internal | Arm/Spoke |
| No. of Grooves | 2 |
| Material Internal Use | Cast Iron |
| Weight | 17.1 LB |
| EAN or UPC | 697950231150 |