| No. of Grooves | 2 |
| Material Internal Use | Carbon Steel |
| Pitch Dia. | 2.5 in |
| O.D. | 2.75 in |
| Belt Cross Section | 4L, A |
| Material External Use | Steel |
| Bore Type | Rough Bore |
| Hub O.D. | 2 in |
| Face Width | 1.375 in |
| Construction Internal | Solid |
| Weight | 1.8 LB |
| EAN or UPC | 697950226002 |

