| Material Internal Use | Carbon Steel |
| Pitch Dia. | 2.8 in |
| No. of Grooves | 2 |
| Construction Internal | Solid |
| Material External Use | Steel |
| Belt Cross Section | 4L, A |
| Face Width | 1.375 in |
| Bore Type | Rough Bore |
| O.D. | 3.05 in |
| Hub O.D. | 2 in |
| Weight | 2.2 LB |
| EAN or UPC | 697950226187 |

