| O.D. | 3.95 in |
| No. of Grooves | 2 |
| Material External Use | Cast Iron |
| Belt Cross Section | 4L, A |
| Material Internal Use | Cast Iron |
| Bore Type | Rough Bore |
| Face Width | 1.375 in |
| Pitch Dia. | 3.7 in |
| Construction Internal | Web |
| Weight | 3.0 LB |
| EAN or UPC | 697950229638 |
| O.D. | 3.95 in |
| No. of Grooves | 2 |
| Material External Use | Cast Iron |
| Belt Cross Section | 4L, A |
| Material Internal Use | Cast Iron |
| Bore Type | Rough Bore |
| Face Width | 1.375 in |
| Pitch Dia. | 3.7 in |
| Construction Internal | Web |
| Weight | 3.0 LB |
| EAN or UPC | 697950229638 |