| Material External Use | Cast Iron |
| Pitch Dia. | 5.7 in |
| Hub O.D. | 2.75 in |
| O.D. | 5.95 in |
| Face Width | 1.375 in |
| No. of Grooves | 2 |
| Belt Cross Section | 4L, A |
| Construction Internal | Web |
| Material Internal Use | Cast Iron |
| Bore Type | Rough Bore |
| Weight | 4.5 LB |
| EAN or UPC | 697950230245 |

