| Face Width | 1.375 in |
| Material External Use | Cast Iron |
| Bore Type | Rough Bore |
| Pitch Dia. | 8 in |
| O.D. | 8.25 in |
| Belt Cross Section | 4L, A |
| Hub O.D. | 2.125 in |
| Material Internal Use | Cast Iron |
| No. of Grooves | 2 |
| Construction Internal | Arm/Spoke |
| Weight | 7.2 LB |
| EAN or UPC | 697950230719 |

