| No. of Grooves | 2 |
| Material Internal Use | Cast Iron |
| Face Width | 1.75 in |
| Belt Cross Section | 4L, 5L, A, B |
| Construction Internal | Arm/Spoke |
| Bore Type | Rough Bore |
| Hub O.D. | 2.125 in |
| O.D. | 9.75 in |
| Material External Use | Cast Iron |
| Pitch Dia. | 9 in |
| Weight | 11.4 LB |
| EAN or UPC | 697950237510 |

