| Pitch Dia. | 10 in |
| Hub O.D. | 2.125 in |
| Face Width | 1.75 in |
| Construction Internal | Arm/Spoke |
| Material External Use | Cast Iron |
| Belt Cross Section | 4L, 5L, A, B |
| No. of Grooves | 2 |
| Bore Type | Rough Bore |
| O.D. | 10.75 in |
| Material Internal Use | Cast Iron |
| Weight | 12.5 LB |
| EAN or UPC | 697950237565 |

