| Bore Type | Rough Bore |
| No. of Grooves | 2 |
| Pitch Dia. | 13 in |
| Construction Internal | Arm/Spoke |
| Face Width | 1.75 in |
| O.D. | 13.75 in |
| Material Internal Use | Cast Iron |
| Material External Use | Cast Iron |
| Belt Cross Section | 4L, 5L, A, B |
| Weight | 16.6 LB |
| EAN or UPC | 697950237763 |

