| No. of Grooves | 2 |
| Hub O.D. | 2.375 in |
| Material Internal Use | Cast Iron |
| Face Width | 1.75 in |
| Construction Internal | Arm/Spoke |
| Pitch Dia. | 18 in |
| Material External Use | Cast Iron |
| Bore Type | Rough Bore |
| Belt Cross Section | 4L, 5L, A, B |
| O.D. | 18.75 in |
| Weight | 23.6 LB |
| EAN or UPC | 697950237923 |

