| No. of Grooves | 2 |
| O.D. | 2.95 in |
| Material External Use | Steel |
| Pitch Dia. | 2.2 in |
| Hub O.D. | 1.875 in |
| Belt Cross Section | 4L, A |
| Bore Type | Rough Bore |
| Construction Internal | Solid |
| Face Width | 1.75 in |
| Material Internal Use | Carbon Steel |
| Weight | 2.41 LB |
| EAN or UPC | 697950227085 |

