| No. of Grooves | 2 |
| Hub O.D. | 2.375 in |
| Pitch Dia. | 2.8 in |
| Material External Use | Cast Iron |
| Material Internal Use | Cast Iron |
| O.D. | 3.55 in |
| Construction Internal | Solid |
| Face Width | 1.75 in |
| Belt Cross Section | 4L, 5L, A, B |
| Bore Type | Rough Bore |
| Weight | 3.35 LB |
| EAN or UPC | 697950236087 |

