| Hub O.D. | 2.375 in |
| Construction Internal | Solid |
| Face Width | 1.75 in |
| Material External Use | Cast Iron |
| Material Internal Use | Cast Iron |
| No. of Grooves | 2 |
| Bore Type | Rough Bore |
| O.D. | 3.75 in |
| Belt Cross Section | 4L, 5L, A, B |
| Pitch Dia. | 3 in |
| Weight | 3.86 LB |
| EAN or UPC | 697950236148 |

