| Face Width | 1.75 in |
| Construction Internal | Web |
| Material External Use | Cast Iron |
| Belt Cross Section | 4L, 5L, A, B |
| O.D. | 5.75 in |
| Hub O.D. | 2.75 in |
| Pitch Dia. | 5 in |
| Material Internal Use | Cast Iron |
| No. of Grooves | 2 |
| Bore Type | Rough Bore |
| Weight | 5.5 LB |
| EAN or UPC | 697950236940 |

